Ventilation grille With oval slot 28 x 5 mm
Ventilation grille aluminium
VENTGRIL-ALU-GOLD/F3-100/500MM
Art.-no.
0683364053
EAN 4038898609216
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Matt anodised or powder-coated aluminium ventilation grille with oval slot 28 x 5 mm
Product information
Datasheets(X)
![]() | |
Matière | Aluminium |
Finition | Anodised |
Couleur | Gold |
Niveau de brillance | Matt |
Longueur | 500 mm |
Largeur | 100 mm |
Slot length | 28 mm |
Slot width | 5 mm |
Air vent | 98 cm² |
Milled-hole length | 481 mm |
Milled-hole width | 87 mm |