Ventilation grille With oval slot 28 x 5 mm
Ventilation grille aluminium
VENTGRIL-ALU-GOLD/F3-80/400MM
Register now and access more than 125,000 products
- Matt anodised or powder-coated aluminium ventilation grille with oval slot 28 x 5 mm
![]() | |
Werkstoff | Aluminium |
Oberfläche | Anodised |
Colour | Gold |
Niveau de brillance | Matt |
Länge | 400 mm |
Breite | 80 mm |
Slot length | 28 mm |
Slot width | 5 mm |
Air vent | 77 cm² |
Milled-hole length | 381 mm |
Milled-hole width | 67 mm |
Datasheets(X)