Ventilation grille With oval slot 28 x 5 mm
Ventilation grille aluminium
VENTGRIL-ALU-R9016-WHITE-100/1000MM
Register now and access more than 125,000 products
- Matt anodised or powder-coated aluminium ventilation grille with oval slot 28 x 5 mm
![]() | |
Werkstoff | Aluminium |
Oberfläche | Powder-coated |
Farbe | Traffic white RAL 9016 |
Gloss level | Matt |
Länge | 1000 mm |
Breite | 100 mm |
Slot length | 28 mm |
Slot width | 5 mm |
Air vent | 203 cm² |
Milled-hole length | 981 mm |
Milled-hole width | 87 mm |
Datasheets(X)