Ventilation grille With oval slot 28 x 5 mm
Ventilation grille aluminium
VENTGRIL-ALU-R9016-WHITE-100/500MM
Register now and access more than 125,000 products
- Matt anodised or powder-coated aluminium ventilation grille with oval slot 28 x 5 mm
![]() | |
Material | Aluminium |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
Gloss level | Matt |
Length | 500 mm |
Width | 100 mm |
Slot length | 28 mm |
Slot width | 5 mm |
Air vent | 98 cm² |
Milled-hole length | 481 mm |
Milled-hole width | 87 mm |
Datasheets(X)