Ventilation grille With oval slot 28 x 5 mm
Ventilation grille aluminium
VENTGRIL-ALU-R9016-WHITE-80/500MM
Art.-no.
0683364033
EAN 4038898115168
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Matt anodised or powder-coated aluminium ventilation grille with oval slot 28 x 5 mm
Product information
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
Gloss level | Matt |
Length | 500 mm |
Width | 80 mm |
Slot length | 28 mm |
Slot width | 5 mm |
Air vent | 98 cm² |
Milled-hole length | 481 mm |
Milled-hole width | 67 mm |