Ventilation grille With oval slot 28 x 5 mm
Ventilation grille aluminium
VENTGRIL-ALU-SILVER/F1-100/1000MM
Register now and access more than 125,000 products
- Matt anodised or powder-coated aluminium ventilation grille with oval slot 28 x 5 mm
![]() | |
Werkstoff | Aluminium |
Oberfläche | Anodised |
Colour | Silver coloured |
Niveau de brillance | Matt |
Länge | 1000 mm |
Breite | 100 mm |
Slot length | 28 mm |
Slot width | 5 mm |
Air vent | 203 cm² |
Milled-hole length | 981 mm |
Milled-hole width | 87 mm |
Datasheets(X)