Ventilation grille with covering edge
VENTGRIL-ABS-R8014-SEPIABROWN
Art.-no. 0683364402
EAN 4038898741466
Register now and access more than 125,000 products
- Air inlet 200 cm², meets the requirements of the equipment industry
- Large clamping range from 2 mm to 23 mm
- Flexible use, limited stock required
Datasheets(X)
The ventilation grille can be inserted in the cut-out from the front or from above. Secure the ventilation grille from the rear using adjustable click-in clips. When assembling from above, you can increase the air flow by enlarging the cut-out. Countersink with 10-mm mill.
![]() | |
Material | Plastic |
Colour | Sepia brown RAL 8014 |
Length | 458 mm |
Width | 65 mm |
Air vent | 200 cm² |
Min./max. grip range | 2-23 mm |
Min. grip range | 2 mm |
Max. grip range | 23 mm |
Milled-hole length | 448 mm |
Milled-hole width | 56 mm |
