Ventilation grille with covering edge
Ventilation grille plastic
VENTGRIL-PS-(A2-OPTIC)-MATT/NICKEL
Art.-no.
0683364404
EAN 4038898741718
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ripped out edges are covered, no need for extensive retouching work.
- Air inlet 200 cm², meets the requirements of the equipment industry
- Large clamping range from 2 mm to 23 mm
- Flexible use, limited stock required
Product information
Datasheets(X)
Instructions
The ventilation grille can be inserted in the cut-out from the front or from above. Secure the ventilation grille from the rear using adjustable click-in clips. When assembling from above, you can increase the air flow by enlarging the cut-out. Countersink with 10-mm mill.
![]() | |
Material | Plastic |
Colour | Stainless steel coloured, Chrome coloured |
Length | 458 mm |
Width | 65 mm |
Air vent | 200 cm² |
Min./max. grip range | 2-23 mm |
Min. grip range | 2 mm |
Max. grip range | 23 mm |
Milled-hole length | 448 mm |
Milled-hole width | 56 mm |