Welcome to Würth Slowakia For trade customers only

Ventilation grille with covering edge

VENTGRIL-PS-BLACK

Art.-no. 0683364401

EAN 4038898741442

Price for selected packaging unit
Ventilation grille with covering edge

Art.-no. 0683364401

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ripped out edges are covered, no need for extensive retouching work.
  • Air inlet 200 cm², meets the requirements of the equipment industry

  • Large clamping range from 2 mm to 23 mm

  • Flexible use, limited stock required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The ventilation grille can be inserted in the cut-out from the front or from above. Secure the ventilation grille from the rear using adjustable click-in clips. When assembling from above, you can increase the air flow by enlarging the cut-out. Countersink with 10-mm mill.

Material

Plastic

Colour

Black

Length

458 mm

Width

65 mm

Air vent

200 cm²

Min./max. grip range

2-23 mm

Min. grip range

2 mm

Max. grip range

23 mm

Milled-hole length

448 mm

Milled-hole width

56 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information