Welcome to Würth Slowakia For trade customers only

Ventilation grille with oval slot 28 x 5 mm

Ventilation grille aluminium
VENTGRIL-ALU-R9016-WHITE-80/1000MM

Art.-no. 0683364036

EAN 4038898115229

Price for selected packaging unit
Ventilation grille with oval slot 28 x 5 mm

Art.-no. 0683364036

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Matt anodised or powder-coated aluminium ventilation grille with oval slot 28 x 5 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Powder-coated

Colour

Traffic white RAL 9016

Gloss level

Matt

Length

1000 mm

Width

80 mm

Slot length

28 mm

Slot width

5 mm

Air vent

203 cm²

Milled-hole length

981 mm

Milled-hole width

67 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information