Welcome to Würth Slowakia For trade customers only

Venturi spray system for HGV bodywork cleaning agents

Sprayer for truck cleaning agent
SPRR-(F.CLEANINGAGENT TRUCK)

Art.-no. 0891385002

EAN 4062856140046

Price for selected packaging unit
Venturi spray system for HGV bodywork cleaning agents

Art.-no. 0891385002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Designed for applying bodywork cleaning agents to heavy goods vehicles, trailers and machinery

Operates without electricity or compressed air


  • Simple and economical

Supplied with a full connection kit


  • Connects directly to a tap

Venturi system and non-return valve, all stainless steel


  • Longer service life and reduced maintenance

Automatic metering, 14 nozzle sizes


  • Prevents waste of water and cleaning agents, thereby protecting the environment and controlling costs

Supplied with 25-m spray pipe, handle and stainless steel 1- to 2-m telescopic nozzle pipe

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaTrucks
InstructionsSpray systems require regular servicing to operate correctly.
If there is no suction or if the suction is poor:
1) The water supply pressure is too low, < 1.5 bar.
2) The water supply pressure is too high, > 6 bar.
3) The spray nozzle at the end of the nozzle pipe is dirty.
4) Check that the dilution nozzle is not blocked.
5) Check that there is no air intake on the suction pipe. If there is an air intake, the water/cleaning agent mixture coming from the nozzle pipe will be a milky colour because it is full of microbubbles.
6) Check that the suction strainer lies correctly on the bottom of the cleaning agent canister or drum.
7) Check that the filter seal fitted on the water intake valve is clean.
8) Check the fitting orientation of the non-return valve.

Product weight (per item)

6.000 kg

Venturi spray system for HGV bodywork cleaning agents including:
Pack of 5 x 3/4 strainer seals
1 x
Pack of 5 x 3/4 strainer seals

FILT-F.FMCLNR-3/4IN

Description: For Venturi-effect spray kit
Quantity: 1 x
Suction line
1 x
Suction line

SUCNLNE-F.FMCLNR

Description: For Venturi spraying kit
Quantity: 1 x
Coupling set for Venturi spraying kits
1 x
Coupling set for Venturi spraying kits

QCKCON-SET-F.FMCLNR-3PCS

Description: Kit of 3 metal fittings for water supply
Quantity: 1 x
Stainless steel check valve
1 x
Stainless steel check valve

CHCKVLVE-SET-F.FMCLNR-SST-316L

Description: For Venturi spraying kit
Quantity: 1 x
Spray pipe
1 x
Spray pipe

SPRPIP-F.FMCLNR-ID12MM-ED17,5MM-L25M

Description: For Venturi spraying kits
Quantity: 1 x
Telescopic lance, stainless steel 1 to 2 m
1 x
Telescopic lance, stainless steel 1 to 2 m

TELELANC-(F.BDYWRK-CLNAGNT)-SST-(1-2M)

Description: Specific lance for the application of bodywork cleaning agents with Venturi spray systems
Quantity: 1 x
Spray handle
1 x
Spray handle

SPRHNDL-F.PRESSPRR

Description: Adapted for Venturi spray systems
Quantity: 1 x
Calibrated nozzle kit
1 x
Calibrated nozzle kit

THINNERNOZ-SET-F.PRESSPRR-15PCS

Description: Determines the dosing rate of bodywork cleaning agents and automotive drying agents
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information