Vision safety glasses
SAFEGOGL-EN166-VISION-GREY
Art.-no. 0899103146
EAN 4045989787753
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sporty, dynamic metal frame glasses for perfect protection at work.
- Maximum safety with optimum comfort
- High-quality metal frame
- Excellent fit, even for wearers with small faces
- High-quality polycarbonate lenses: Mist-free indoors and outdoors
- Screwless lens bracket provides a high degree of safety when exposed to mechanical stress
- Microfibre bag for storing and cleaning the goggles (included in the scope of delivery)
Product information
Datasheets(X)
Colour of safety lens | Grey |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 166, 172 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 5-3,1 W 1 FT |
Product weight (per item) | 45.000 g |
Coating protective pane | Fog-free outside, Fog free inside |
Material of the eyeglass frame | Metal |