Welcome to Würth Slowakia For trade customers only

Vulcan safety boots S3

Safety boots S3 Vulcan
BOOTS VULCAN S3 W11 BLACK 43

Art.-no. M422191043

EAN 4251761464259

Price for selected packaging unit
Vulcan safety boots S3

Art.-no. M422191043

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and modern safety boots with a fibreglass toe cap
  • Breathable full-grain leather

  • Fabric inner lining, slip-on strap made from high-quality microfibre

  • Fibreglass protective toe caps, fabric anti-perforation protection

  • Slip-resistant rubber outer sole HRO SRC, comfort width 11

  • DGUV 112-191, metal-free

  • Approx. 590 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

43

Material of shoes upper

Smooth leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , HRO , DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size UK

9

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information