Welcome to Würth Slowakia For trade customers only

Vulcanised fibre disc Klingspor CS 561

FBRDISC-KLINGSPOR-11013-D125X22-G40

Art.-no. 1971010000

EAN 4014855013593

Price for selected packaging unit
Vulcanised fibre disc Klingspor CS 561

Art.-no. 1971010000

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sanding discs for a high removal rate on steel and non-ferrous metal

CS 561 fibre discs for steel and non-ferrous metal have very good removal rates. The synthetic resin bond makes this product robust, resistant and durable. CS 561 fibre discs have a flexible base made of vulcanised fibre. The dense scattering of corundum abrasive grain makes them extremely powerful.


CS 561 fibre discs are used on angle grinders. The range of available grit sizes makes the CS 561 sanding disc very versatile. In the medium and fine grit sizes, there is a high removal rate on steel and non-ferrous metal. In the coarser grit sizes, the CS 561 can even be used on wood or plastic. The solid construction enables working at very high speeds.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

125 mm

Bore diameter

22 mm

Grid size

40

Max. rotation speed

12200 rpm

Material of abrasive medium

Corundum

Adhesive base

Synthetic resin

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information