Vulcanised fibre disc Klingspor CS 561
FBRDISC-KLINGSPOR-11017-D125X22-G100
Art.-no. 1971010004
EAN 4014855013609
Register now and access more than 125,000 products
CS 561 fibre discs for steel and non-ferrous metal have very good removal rates. The synthetic resin bond makes this product robust, resistant and durable. CS 561 fibre discs have a flexible base made of vulcanised fibre. The dense scattering of corundum abrasive grain makes them extremely powerful.
CS 561 fibre discs are used on angle grinders. The range of available grit sizes makes the CS 561 sanding disc very versatile. In the medium and fine grit sizes, there is a high removal rate on steel and non-ferrous metal. In the coarser grit sizes, the CS 561 can even be used on wood or plastic. The solid construction enables working at very high speeds.
Datasheets(X)
Diameter (Ø) | 125 mm |
Bore diameter | 22 mm |
Grid size | 100 |
Max. rotation speed | 12200 rpm |
Material of abrasive medium | Corundum |
Adhesive base | Synthetic resin |