Vulcanised fibre disc VSM ACTIROX AF799
FBRDISC-KK-VSM-AF799-D125X22-K36
Art.-no. 1971009895
EAN 4018875885048
Register now and access more than 125,000 products
Maximum removal rate and improved chip removal: Including when grinding aluminium. The geometrically shaped ceramic abrasive grain achieves fast grinding and a very long service life. Recommended for angle grinders in the upper power range.
- Maximum material removal through geometrically shaped ceramic abrasive grain results in reduced operating costs
- More than double the rate of material removal in comparison to conventional ceramic grain abrasives
- Increase in productivity: More workpieces per time unit thanks to faster grinding
- Extremely dimensionally stable and durable vulcanised fibre carrier that meets the highest safety requirements
Datasheets(X)
Diameter (Ø) | 125 mm |
Bore diameter | 22 mm |
Grid size | 36 |
Material of abrasive medium | Ceramic grain |
Colour of disc | Dark petrol |
Adhesive base | All-synthetic resin |
Adapter type | X-LOCK |