W-10 split cowhide leather glove
Split cowhide leather glove W-10
PROTGLOV-SPLTLEATH-COW-W10-SZ9
Art.-no. 5350000109
EAN 4052713948052
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Robust work glove made from split leather
- The thumb and index finger are completely made of leather for special protection
- Backs of hands made from heavy cotton fabric
- Knuckle guards and fingertips made of split leather
- Rubberised cuff
- Cotton half-lining
Notice
Only limited suitability for wet work
Product information
Datasheets(X)
Application area
Medium to heavy-duty work in general construction, metalworking, bodywork, transport industry, construction industry
Size | 9 |
Material | Split cowhide leather |
Interior finish | Palm lining |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!