W-160 Level B cut-resistant glove
Cut-resistant glove W-160 Level B
CUTRESGLOV-(W-160)-(LEVEL B)-SZ8
Art.-no. 0899403318
EAN 4099618454127
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Universal, flexible glove for work involving low levels of cut protection
- High level of comfort due to the breathable PU coating and fine-knit base material
- High degree of flexibility and excellent touch sensitivity
- Good mechanical abrasion resistance and good cut protection
Product information
Datasheets(X)
Application area
- Work involving low to medium cut protection and mechanical stress requirements
- Machining and processing of sharp-edged workpieces
- Packaging work
- Maintenance work
Size | 8 |
Gauge | 18 |
Material of liner | High-performance polyethylene/nylon/spandex |
Material of coating | Polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Cut resistance according to ISO 13997 | B |
Category | II |