Welcome to Würth Slowakia For trade customers only

W-530 Level F cut-resistant glove

CUTRESGLOV-(W-530)-(LEVEL F)-SZ10

Art.-no. 0899403960

EAN 4099618460005

Price for selected packaging unit
W-530 Level F cut-resistant glove

Art.-no. 0899403960

Price for selected packaging unit
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely robust and durable cut-resistant glove with additional reinforcement in the thumb joint area and along the index finger
  • Outstanding mechanical resistance in terms of cut and abrasion resistance

  • Additional protection and an extended service life due to special reinforcement in the thumb joint area and along the index finger

  • Robust nitrile foam coating with a secure grip

  • Touchscreen compatible

  • Protection against contact heat up to 100 °C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work involving high to very high cut protection and mechanical stress requirements

  • Handling and machining of sharp-edged workpieces in the glass, metal, automotive and construction industries

  • Recycling industry

  • Maintenance

Size

10

Gauge

18

Material of liner

Kevlar®/HPPE/acryl/spandex/steel

Material of coating

Nitrile foam

Standards

EN ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020

Cut resistance according to EN ISO 13997

F

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information