W-530 Level F cut-resistant glove
CUTRESGLOV-(W-530)-(LEVEL F)-SZ7
Art.-no. 0899403957
EAN 4099618459962
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely robust and durable cut-resistant glove with additional reinforcement in the thumb joint area and along the index finger
- Outstanding mechanical resistance in terms of cut and abrasion resistance
- Additional protection and an extended service life due to special reinforcement in the thumb joint area and along the index finger
- Robust nitrile foam coating with a secure grip
- Touchscreen compatible
- Protection against contact heat up to 100 °C
Product information
Datasheets(X)
Application area
- Work involving high to very high cut protection and mechanical stress requirements
- Handling and machining of sharp-edged workpieces in the glass, metal, automotive and construction industries
- Recycling industry
- Maintenance
Size | 7 |
Gauge | 18 |
Material of liner | Kevlar®/HPPE/acryl/spandex/steel |
Material of coating | Nitrile foam |
Standards | EN ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 |
Cut resistance according to EN ISO 13997 | F |
Category | II |