Welcome to Würth Slowakia For trade customers only

W-BOX VDE cable junction box

JC-VDE-(W-BOX1)-2,5SMM-GRAY-87X87X52MM

Art.-no. 5604011025

EAN 4068362150500

Price for selected packaging unit
W-BOX VDE cable junction box

Art.-no. 5604011025

Price for selected packaging unit
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Soft, self-sealing TPE membranes enable quick and simple cable entry
  • IP66 degree of protection for reliable protection against dust and water.

  • Removable TPE membranes for easy installation of cable glands.

  • Large connection space for convenient working.

  • Centre marking for precise alignment of the housing.

  • Impact-resistant and particularly robust housing material.

  • Stainless steel (V2A) cover screws for securely fitting the cover.

  • Resistant to UV radiation and ammonia (DLG-tested).

  • Made in Germany.
Notice

Cover screws torque: 1.2 Nm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Indoor and protected outdoor areas

  • Agriculture (due to ammonia resistance)

Colour of top section

Grey

Colour of bottom section

Grey

Length x width x height

87 x 87 x 52 mm

Max. cable cross section

2.5 mm²

Design

Empty, Internal fixing points

Number of cable entries

9 PCS

Number of cable entries floor

1 PCS

Min./max. sealing range

4-16 mm

Impact resistance

IK07

IP protection class

IP 66

Protection class

Protection class II/protective insulation

Nominal voltage

1000 V/AC/DC

Material of top section

Polycarbonate - PC

Material of bottom section

Polypropylene/thermoplastic elastomer

Flammability

Self-extinguishing as per UL94 HB

Flame-retardant

750°C

Halogen-free

Yes

Silicone-free

Yes

Ultraviolet resistance

Yes

Min./max. temperature conditions

-25 to 35 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
E 6.3 PZ/slotted bit (1/4 inch) Plus/minus

BIT-SL-PZ2-1/4ZO-L73MM

Combination for slotted and Pozidriv screws
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable gland, polyamide Metric according to EN 60423/EN 62444

CBLGLND-POLYAMIDE-LIGHTGRAY-M16X1,5-EURO

Cable gland, polyamide Metric according to EN 60423/EN 62444

CBLGLND-POLYAMIDE-LIGHTGRAY-M20X1,5-EURO

Counter nut, polyamide Metric according to EN 60423

NUT-HEX-POLYAMIDE-LIGHTGRAY-WS22-M16X1,5

Counter nut, polyamide Metric according to EN 60423

NUT-HEX-POLYAMIDE-LIGHTGRAY-WS27-M20X1,5

Quick-fit threaded nipple

QCKMNTTHRNPL-(F.PIP-ALU/ST)-EN20

Tight connection of electrical installation pipes to connection boxes
x 10 pcs
Drill hole marker

INKMRK-PERMANENT-BLCK-DRILLHOLE

For marking in hard-to-reach places; waterproof and wear-resistant
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information