W-PS autoclaved aerated concrete screw with pan head, zinc-plated steel
AERACONCSCR-PANHD-(W-PS)-(A2K)-20-8X100
Art.-no. 5903108100
EAN 4062856082810
Register now and access more than 125,000 products
- Quick and easy assembly
- For anchoring light loads in aerated concrete
- For in-place installation
- The undercut anchor transfers the force to the base
- Easily removable
Create the drill hole
Screw in the screw
Screw inside
Datasheets(X)
For secondary attachments in aerated concrete. For mounting wooden and metal substructures, metal rails, metal profiles, brackets, light shelving, light cabinets, etc.
The autoclaved aerated concrete screw is used in in-place installation. Pre-drilling achieves a higher load capacity. The screw is screwed in by hand or using a drill driver with a torque limit.
1. Pre-drill: drill the hole and remove the drill cuttings
2. Use the attachment to screw the screw into the base material
3. The screw head must lie flat against the attachment. Do not overtighten the screw. If using a drill driver, a torque limit must be set in advance in setting tests
![]() | |
Anchor diameter | 8 mm |
Anchor length (l) | 100 mm |
Material | Steel |
Surface of the screw | Zinc plated |
Embedding depth (h nom) | 80 mm |
Attachment height (t fix) | 20 mm |
Head type | Pan head |
Internal drive | TX30 |
Approval | No |
Head diameter | 12 mm |
Head height | 3 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
