W-Smart wall box
W-Smart wall box
WLBOX-ELVEH-SMART-22KW-TYPE 2-CABLE
Art.-no. 0510650605
EAN 4062856382330
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Stainless steel design, vandal-proof
- Residual current device, type B
- Current can be adjusted using controls and LED display, 6-32 A
- Charging status indication via RGB LED display
- When using two wall boxes, the output can be reduced by half
- Barrier-free charging access
- Thermal monitoring of switching components and socket
- Automatic testing of electrical components and correct connection of ground and neutral conductors before charging
- MID compliant electricity meter
- RS485 communication
Product information
Datasheets(X)
Nominal voltage | 400 V |
Power output | 22 kW |
Charging current | 32 A |
Socket type | Type 2 |
Other standard | IEC 61851 |
IP protection class | IP 65 |
Min./max. temperature conditions | -15 to 50 °C |