Welcome to Würth Slowakia For trade customers only

W-UR 14 F SymCon® plastic frame fixing with zinc plated steel hexagon head bolt, flat collar and SymCon thread

Plastic frame anchor W-UR F 14 SymCon hexagon head
ANC-(W-URF SYM)-AW50-A2K-230-260-14X330

Art.-no. 0912814610

EAN 4050642351721

Price for selected packaging unit
W-UR 14 F SymCon® plastic frame fixing with zinc plated steel hexagon head bolt, flat collar and SymCon thread

Art.-no. 0912814610

Price for selected packaging unit
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special anchor geometry and immediate load-bearing capacity with ETA assessment for high loads for masonry, autoclaved aerated concrete and concrete

Reliable and quick


  • Reliable follow-up expansion capability due to ingenious anchor geometry

  • The teeth expand in four directions and claw into the base material

  • Anchorage via friction locking between anchor sleeve and base material

  • High loads due to expansion in four directions

  • Improved load transmission through even, continuous load transfer across the entire expansion area

  • Virtually no spinning of the anchor sleeve due to low installation torque and expansion

  • Anchor sleeve made of high-quality polyamide

  • Very strong anti-rotation lock

  • Does not require an additional U-washer and prevents contact corrosion


Intuitive installation


  • Time savings due to immediate load-bearing capacity

  • Minimal installation work because the anchor sleeve and special screw are pre-assembled

  • Hammer-in stop prevents premature expansion of the anchor during installation


Multiple embedment depths


  • Masonry: Two embedment depths (50 and 70 mm)

  • Concrete: Three embedment depths (40, 50 and 70 mm)
Proof of Performance

European Technical Approval ETA-11/0309, multiple attachment of non-load-bearing systems in concrete and masonry

Notice
  • When anchoring in solid brick and solid sand-lime block, we recommend performing pull-out tests due to differences in brick manufacturing

  • Lengths 330, 360 and 390 mm are not pre-assembled
Application area
Metal substructures
Create the drill hole
Clean the drill hole

Set anchor and screw

Screw in the screw

Screw in screw until flush

Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for fastening façades, suspended ceilings, roof substructures made of wood or steel, wooden beams, wooden laths, angle brackets, wall-mounted cabinets, shelves etc.

  • Suitable for anchoring in normal weight concrete masonry walls such as solid brick, solid sand-lime blocks, vertically perforated brick, hollow sand-lime blocks, hollow lightweight concrete blocks, solid lightweight concrete blocks, concrete bricks
Instructions
  • Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)

  • Drill cuttings must be removed from the drill hole

  • Installation temperature in base material ≥ -20 °C

  • Installation temperature of the anchor sleeve ≥ 0 °C

Anchor diameter

14 mm

Anchor length (l)

330 mm

Nominal drill-bit diameter (d 0)

14 mm

Through-hole in the component to be connected (d f)

14.5 mm

Attachment height (t fix 1)

260 mm

Material of screw

Steel

Internal drive

AW50

Surface of the screw

Zinc plated

Head type

Hexagon head

Approval

ETA-11/0309

Type description

W-UR F 14 SymCon, hexagonal bolt

Performance data: Concrete, anchors in a redundant non-structural system
Anchor diameter [mm] W-UR 14 SymCon
Embedment depth of the anchor sleeve hnom [mm] 70 100
Centric tension load1)
for individual anchors or an anchor group
Nadm = C12/15 [kN] 30°C2)/50°C3) 2,4 2,4
50°C2)/80°C3) 2,2 2,4
Nadm ≥ C16/20 [kN] 30°C2)/50°C3) 3,2 3,2
50°C2)/80°C3) 3,0 3,2
Shear load1)
for individual anchors or an anchor group
Vadm [kN] 9,5 9,5
Minimum member thickness hmin [mm] 110 140
Minimum axis distance4) smin [mm] C12/15 85 85
≥ C16/20 60 60
Minimum edge distance4) cmin [mm] C12/15 115 115
≥ C16/20 80 80
Characteristic edge distance ccr,N [mm] C12/15 110 140
≥ C16/20 80 100

Installation parameters: Concrete + masonry

Anchor diameter [mm]

W-UR 14 SymCon

Nominal drill diameter d0 [mm] 14
Drill cutting dia. dcut ≤ [mm] 14,45
Drill hole depth h1 ≥ [mm] 80 110
Embedment depth of the anchor sleeve hnom [mm] 70 100
Through hole in the attachment df ≤ [mm] 14,5
Total length L [mm] Fixture thickness tfix [mm] Embedment depth hnom [mm] Drill hole depth h1 [mm]
80 10/- 70/- 80 (+tfix)/110 (+tfix)
110 40/10 70/100
140 70/40
160 90/60
180 110/80
210 140/110
240 170/140
270 200/170
300 230/200
330 260/230
360 290/260
390 320/290
Performance data: Masonry4),
anchors in a redundant non-structural system (temperature range 50°C2)/80°C3))
For other brick types, raw densities, minimum compressive strengths, edge and axis distances or temperature ranges,
please refer to the approval ETA-11/0309
Brick type Brick format [mm] Raw density class [kg/dm³] Minimum compressive strength [N/mm²] Fadm [kN]1)5) (for individual anchors or an anchor group)
W-UR 14 SymCon
Effective anchorage depth hnom [mm] 70 to 99 100
Masonry brick Mz,
EN 771-1, DIN 105
≥ 3DF (≥ 240 x 115 x 113) ≥ 1.8 10 - 1,0
20 - 1,57
Solid sand-lime brick Silka XL Basic, Silka XL Plus,
EN 771-2, DIN 106, Z-17.1-997
≥ NF (≥ 248 x 175 x 498) ≥ 2.0 10 0,86 0,86
20 1,29 1,29
28 1,71 1,86
Normal weight concrete solid brick Vbn,
EN 771-3, DIN 18153
≥ NF (≥ 240 x 115 x 71) ≥ 2.0 10 - 0,57
20 - 0,86
28 - 1,14
Normal weight concrete solid brick V,
EN 771-3, DIN 18152-100
e.g. BisoBims Classic, Bisotherm
≥ 3DF (≥ 240 x 115 x 113) ≥ 2.0 10 - 1,14
20 - 1,57
Lightweight concrete solid brick V,
EN 771-3, DIN 18152-100
e.g. BisoBims
≥ NF (≥ 240 x 115 x 71) ≥ 1.0 2 - 0,34
4 - 0,57
Vertically perforated brick HLz6),
EN 771-1, DIN 105
e.g. Wienerberger, Schlagmann
≥ 12DF (≥ 373 x 240 x 238) ≥ 1.2 6 - 0,43
8 - 0,57
10 - 0,71
Vertically perforated brick HLz T14-24.06),
EN 771-1, Z-17.1-651
e.g. Wienerberger
≥ 10DF (≥ 308 x 240 x 249) ≥ 0.7 6 - 0,17
Vertically perforated brick POROTON T8-306), POROTON T9-306),
EN 771-1, T8: Z-17.1-982, T9: Z-17.1-674
Wienerberger, Schlagmann
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.6 6 - 0,43
8 - 0,57
Vertically perforated brick POROTON S106),
EN 771-1, Z-17.1-1017
Wienerberger, Schlagmann
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.75 8 - 0,43
Vertically perforated brick POROTON S11-306),
EN 771-1, Z-17.1-812
Wienerberger, Schlagmann
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.9 8 - 0,71
Vertically perforated brick ThermoPlan MZ106),
EN 771-1, Z-17.1-1015
Mein Ziegelhaus
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.75 8 0,5 0,71
Vertically perforated brick ThermoPlan TS2)6),
EN 771-1, Z-17.1-993
Mein Ziegelhaus
≥ 9DF (≥ 373 x 175 x 249) ≥ 0.9 6 0,11 0,11
8 0,17 0,17
10 0,21 0,21
12 0,26 0,26
20 0,43 0,43
Vertically perforated brick THERMOPOR TV 9-Plan6),
EN 771-1, Z-17.1-1006
Thermopor Ziegel-Kontor Ulm
≥ 247 x 300 x 249) ≥ 0.75 4 - 0,26
6 - 0,43
8 - 0,57
Hollow sand-lime brick KSL6),
EN 771-2, DIN 106-1
e.g. Xella
≥ 8DF (≥ 248 x 240 x 238) ≥ 1.4 6 - 0,34
8 - 0,43
10 - 0,57
12 - 0,71
Hollow concrete block made of lightweight concrete 3K Hbl,
EN 771-3, DIN 181516)
e.g. Liapor
≥ 16DF (≥ 498 x 240 x 238) ≥ 0.7 2 - 0,14
4 - 0,26
6 - 0,43

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information