Welcome to Würth Slowakia For trade customers only

W-UR 14 SymCon plastic frame fixing with special zinc plated steel countersunk head screw and SymCon thread

Plastic frame anchor, W-UR 14 SymCon cntrsnk. head
ANC-(W-UR SYM)-AW50-(A2K)-80-110-14X180

Art.-no. 0912814405

EAN 4050642351387

Price for selected packaging unit
W-UR 14 SymCon plastic frame fixing with special zinc plated steel countersunk head screw and SymCon thread

Art.-no. 0912814405

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special anchor geometry and immediate load-bearing capacity for anchors in a redundant non-structural system in non-load-bearing systems

Secure installation


  • Virtually no spinning of the anchor sleeve due to low installation torque and expansion

  • Reliable follow-up expansion capability due to ingenious anchor geometry

  • Virtually no undercutting due to optimal compression of the anchor sleeve by screwing in the screw


Excellent fastening technology


  • Approved for anchors in a redundant non-structural system for secure installation in non-load-bearing systems

  • Minimal installation work because the anchor sleeve and special screw are pre-assembled

  • Improved load transmission through even, continuous load transfer across the entire expansion area
Proof of Performance

European Technical Approval ETA-11/0309, multiple attachment of non-load-bearing systems in concrete and masonry

Notice
  • When anchoring in solid brick and solid sand-lime block, we recommend performing pull-out tests due to differences in brick manufacturing

  • Lengths 330, 360 and 390 mm are not pre-assembled
Application area
Metal substructures
Create the drill hole
Clean the drill hole

Set anchor and screw

Screw in the screw

Screw in screw until flush

Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Anchors may be used for one-off temporary anchoring of façade scaffolding with a service life of < two years

  • Suitable for anchoring in normal weight concrete masonry walls such as solid brick, solid sand-lime blocks, vertically perforated brick, hollow sand-lime blocks, hollow lightweight concrete blocks, solid lightweight concrete blocks, concrete bricks

  • Suitable for fastening façades, suspended ceilings, roof substructures made of wood or steel, wooden beams, wooden laths, angle brackets, wall-mounted cabinets, shelves etc.
Instructions
  • Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)

  • Drill cuttings must be removed from the drill hole

  • Installation temperature in base material ≥ -20 °C

  • Installation temperature of the anchor sleeve ≥ 0 °C

Anchor diameter

14 mm

Anchor length (l)

180 mm

Nominal drill-bit diameter (d 0)

14 mm

Through-hole in the component to be connected (d f)

14.5 mm

Attachment height (t fix 1)

110 mm

Material of screw

Steel

Internal drive

AW50

Surface of the screw

Zinc plated

Head type

Countersunk head

Approval

ETA-11/0309

Type description

W-UR 14 SymCon, countersunk head screw

Performance data: Concrete, anchors in redundant non-structural systems
Anchor diameter [mm] W-UR 14 SymCon
Embedment depth of the anchor sleeve hnom [mm] 70 100
Centric tension load1)
for individual anchors or an anchor group
Nperm = C12/15 [kN] 30°C2)/50°C3) 2,4 2,4
50°C2)/80°C3) 2,2 2,4
Nperm ≥ C16/20 [kN] 30°C2)/50°C3) 3,2 3,2
50°C2)/80°C3) 3,0 3,2
Shear load1)
for individual anchors or an anchor group
Vperm [kN] 9,5 9,5
Minimum member thickness hmin [mm] 110 140
Minimum axis distance4) smin [mm] C12/15 85 85
≥ C16/20 60 60
Minimum edge distance4) cmin [mm] C12/15 115 115
≥ C16/20 80 80
Characteristic edge distance ccr,N [mm] C12/15 110 140
≥ C16/20 80 100
Performance data: Masonry4),
anchors in redundant non-structural systems (temperature range 50°C2)/80°C3))For other types of brick, raw densities, minimum compressive strengths, edge and axis distances or temperature ranges, please refer to the approval ETA-11/0309
Brick type Brick format [mm] Raw density class [kg/dm³] Minimum compressive strength [N/mm²] Fperm [kN]1)5) (for individual anchors or an anchor group)
W-UR 14 SymCon
Effective anchorage depth hnom [mm] 70 to 99 100
Normal weight concrete solid brick V,
EN 771-3, DIN 18152-100
e.g. BisoBims Classic, Bisotherm
≥ 3DF (≥ 240 x 175 x 113) ≥ 2.0 10 - 1,14
20 - 1,57
Lightweight concrete solid brick V,
EN 771-3, DIN 18152-100
e.g. BisoBims
≥ NF (≥ 248 x 175 x 498) ≥ 1.0 2 - 0,34
4 - 0,57
Vertically perforated brick HLz6),
EN 771-1, DIN 105
e.g. Wienerberger, Schlagmann
≥ 12DF (≥ 373 x 240 x 238) ≥ 1.2 6 - 0,43
8 - 0,57
10 - 0,71
Vertically perforated brick
HLz T14-24.06),
EN 771-1, Z-17.1-651
e.g. Wienerberger
≥ 10DF (≥ 308 x 240 x 249) ≥ 0.7 6 - 0,17
Vertically perforated brick
POROTON T8-306),
POROTON T9-306),
EN 771-1, T8: Z-17.1-982, T9:
Z-17.1-674
Wienerberger, Schlagmann
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.6 6 - 0,43
8 - 0,57
Vertically perforated brick
POROTON S106),
EN 771-1, Z-17.1-1017
Wienerberger, Schlagmann
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.75 8 - 0,43
Vertically perforated brick
POROTON S11-306),
EN 771-1, Z-17.1-812
Wienerberger, Schlagmann
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.9 8 - 0,71
Vertically perforated brick
ThermoPlan MZ106),
EN 771-1, Z-17.1-1015
Mein Ziegelhaus
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.75 8 0,57 0,71
Vertically perforated brick
ThermoPlan TS2) 6),
EN 771-1, Z-17.1-993
Mein Ziegelhaus
≥ 9DF (≥ 373 x 175 x 249) ≥ 0.9 6 - 0,43
8 - 0,57
8 - 0,57
Vertically perforated brick POROTON S106),
EN 771-1, Z-17.1-1017
Wienerberger, Schlagmann
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.75 8 - 0,43
Vertically perforated brick POROTON S11-306),
EN 771-1, Z-17.1-812
Wienerberger, Schlagmann
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.9 8 - 0,71
Vertically perforated brick ThermoPlan MZ106),
EN 771-1, Z-17.1-1015
Mein Ziegelhaus
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.75 8 0,57 0,71
Vertically perforated brick ThermoPlan TS2)6),
EN 771-1, Z-17.1-993
Mein Ziegelhaus
≥ 9DF (≥ 373 x 175 x 249) ≥ 0.9 6 0,11 0,11
8 0,17 0,17
10 0,21 0,21
12 0,26 0,26
20 0,43 0,43
Vertically perforated brick THERMOPOR TV 9-Plan6),
EN 771-1, Z-17.1-1006
Thermopor Ziegel-Kontor Ulm
≥ 247 x 300 x 249) ≥ 0.75 4 - 0,26
6 - 0,43
8 - 0,57
Hollow calcium silicate block KSL6),
EN 771-2, DIN 106-1
e.g. Xella
≥ 8DF (≥ 248 x 240 x 238) ≥ 1.4 6 - 0,34
8 - 0,43
10 - 0,57
12 - 0,71
Hollow concrete block made of lightweight concrete 3K Hbl,
EN 771-3, DIN 181516)
e.g. Liapor
≥ 16DF (≥ 498 x 240 x 238) ≥ 0.7 2 - 0,14
4 - 0,26
6 - 0,43

Installation parameters: Concrete + masonry

Anchor diameter [mm]

W-UR 14 SymCon

Nominal drill diameter d0 [mm] 14
Drill cutting dia. dcut ≤ [mm] 14,45
Drill hole depth h1 ≥ [mm] 80 110
Embedment depth of the anchor sleeve hnom [mm] 70 100
Through hole in the attachment df ≤ [mm] 14,5
Total length L [mm] Fixture thickness tfix [mm] Embedment depth hnom [mm] Drill hole depth h1 [mm]
80 10/- 70/- 80 (+tfix)/110 (+tfix)
110 40/10 70/100
140 70/40
160 90/60
180 110/80
210 140/110
240 170/140
270 200/170
300 230/200
330 260/230
360 290/260
390 320/290
Performance data: Masonry4),
anchors in redundant non-structural systems (temperature range 50°C2)/80°C3))For other types of brick, raw densities, minimum compressive strengths, edge and axis distances or temperature ranges, please refer to the approval ETA-11/0309
Brick type Brick format [mm] Raw density class [kg/dm³] Minimum compressive strength [N/mm²] Fperm [kN]1)5) (for individual anchors or an anchor group)
W-UR 14 SymCon
Effective anchorage depth hnom [mm] 70 to 99 100
Masonry brick Mz, EN 771-1, DIN 105 ≥ 3DF (≥ 240 x 115 x 113) ≥ 1.8 10 - 1,0
20 - 1,57
Solid sand-lime brick Silka XL Basic, Silka XL Plus,
EN 771-2, DIN 106, Z-17.1-997
≥ NF (≥ 248 x 175 x 498) ≥ 2.0 10 0,86 0,86
20 1,29 1,29
28 1,71 1,86
Normal weight concrete solid brick Vbn,
EN771-3, DIN 18153
≥ NF (≥ 240 x 115 x 71) ≥ 2.0 10 - 0,57
20 - 0,86
28 - 1,14
Normal weight concrete solid brick V,
EN 771-3, DIN 18152-100
e.g. BisoBims Classic, Bisotherm
≥ 3DF (≥ 240 x 115 x 113) ≥ 2.0 10 - 1,14
20 - 1,57
Lightweight concrete solid brick V,
EN 771-3, DIN 18152-100
e.g. BisoBims
≥ NF (≥ 240 x 115 x 71) ≥ 1.0 2 - 0,34
4 - 0,57
Vertically perforated brick HLz6),
EN 771-1, DIN 105
e.g. Wienerberger, Schlagmann
≥ 12DF (≥ 373 x 240 x 238) ≥ 1.2 6 - 0,43
8 - 0,57
10 - 0,71
Vertically perforated brick HLz T14-24.06),
EN 771-1, Z-17.1-651
e.g. Wienerberger
≥ 10DF (≥ 308 x 240 x 249) ≥ 0.7 6 - 0,17
Vertically perforated brick POROTON T8-306), POROTON T9-306),
EN 771-1, T8: Z-17.1-982, T9: Z-17.1-674
Wienerberger, Schlagmann
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.6 6 - 0,43
8 - 0,57
Vertically perforated brick POROTON S106),
EN 771-1, Z-17.1-1017
Wienerberger, Schlagmann
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.75 8 - 0,43
Vertically perforated brick POROTON S11-306),
EN 771-1, Z-17.1-812
Wienerberger, Schlagmann
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.9 8 - 0,71
Vertically perforated brick ThermoPlan MZ106),
EN 771-1, Z-17.1-1015
Mein Ziegelhaus
≥ 10DF (≥ 248 x 300 x 249) ≥ 0.75 8 0,5 0,71
Vertically perforated brick ThermoPlan TS2)6),
EN 771-1, Z-17.1-993
Mein Ziegelhaus
≥ 9DF (≥ 373 x 175 x 249) ≥ 0.9 6 0,11 0,11
8 0,17 0,17
10 0,21 0,21
12 0,26 0,26
20 0,43 0,43
Vertically perforated brick THERMOPOR TV 9-Plan6),
EN 771-1, Z-17.1-1006
Thermopor Ziegel-Kontor Ulm
≥ 247 x 300 x 249) ≥ 0.75 4 - 0,26
6 - 0,43
8 - 0,57
Hollow calcium silicate block KSL6),
EN 771-2, DIN 106-1
e.g. Xella
≥ 8DF (≥ 248 x 240 x 238) ≥ 1.4 6 - 0,34
8 - 0,43
10 - 0,57
12 - 0,71
Hollow concrete block made of lightweight concrete 3K Hbl,
EN 771-3, DIN 181516)
e.g. Liapor
≥ 16DF (≥ 498 x 240 x 238) ≥ 0.7 2 - 0,14
4 - 0,26
6 - 0,43

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information