W-VD-IG internally threaded sleeve, A4 stainless steel
Female thread sleeve W-VD-IG/A4 stainless steel A4
ANC-(W-VD-IG/A4)-A4-M12
Art.-no. 0905411012
EAN 4011231850858
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For compound anchor cartridge system W-VD and WIT injection systems in non-cracked concrete. A4 stainless steel
- Anchorage via bond between mortar, internally threaded sleeve base material
- Stainless steel A4 internally threaded sleeve in sizes (internal thread) M8, M10, M12 and M16
Product information
Datasheets(X)
Application area
W-VD-IG/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and coastal areas) or in wet rooms, provided that no particularly aggressive conditions are present.
Type description | W-VD-IG/A4 |
Anchor internal diameter metric | IT M12 |
Female-thread length | 35 mm |
Anchor diameter (d) | 16 mm |
Effective anchoring depth (h ef) | 100 mm |
Anchor length (l) (l) | 100 mm |
Nominal drill-bit diameter cartridge system (d 0) | 18 mm |
Drill hole depth (h 0) | 100 mm |
Surface | Plain |
Material | Stainless steel A4 |