Welcome to Würth Slowakia For trade customers only

W-VD-IG internally threaded sleeve, A4 stainless steel

Female thread sleeve W-VD-IG/A4 stainless steel A4
ANC-(W-VD-IG/A4)-A4-M8

Art.-no. 0905411080

EAN 4011231850896

Price for selected packaging unit
W-VD-IG internally threaded sleeve, A4 stainless steel

Art.-no. 0905411080

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For compound anchor cartridge system W-VD and WIT injection systems in non-cracked concrete. A4 stainless steel
  • Anchorage via bond between mortar, internally threaded sleeve base material

  • Stainless steel A4 internally threaded sleeve in sizes (internal thread) M8, M10, M12 and M16
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

W-VD-IG/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and coastal areas) or in wet rooms, provided that no particularly aggressive conditions are present.

Type description

W-VD-IG/A4

Anchor internal diameter metric

IT M8

Female-thread length

25 mm

Anchor diameter (d)

12 mm

Effective anchoring depth (h ef)

90 mm

Anchor length (l) (l)

90 mm

Nominal drill-bit diameter cartridge system (d 0)

14 mm

Drill hole depth (h 0)

90 mm

Surface

Plain

Material

Stainless steel A4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information