Welcome to Würth Slowakia For trade customers only

W-VD-IG internally threaded sleeve, A4 stainless steel

Female thread sleeve W-VD-IG/A4 stainless steel A4
ANC-(W-VD-IG)-A4-M16

Art.-no. 0905411016

EAN 4011231850865

Price for selected packaging unit
W-VD-IG internally threaded sleeve, A4 stainless steel

Art.-no. 0905411016

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For compound anchor cartridge system W-VD and WIT injection systems in non-cracked concrete. A4 stainless steel
  • Anchorage via bond between mortar, internally threaded sleeve base material

  • Stainless steel A4 internally threaded sleeve in sizes (internal thread) M8, M10, M12 and M16
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

W-VD-IG/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and coastal areas) or in wet rooms, provided that no particularly aggressive conditions are present.

Type description

W-VD-IG/A4

Anchor internal diameter metric

IT M16

Female-thread length

40 mm

Anchor diameter (d)

22 mm

Effective anchoring depth (h ef)

120 mm

Anchor length (l) (l)

120 mm

Nominal drill-bit diameter cartridge system (d 0)

25 mm

Drill hole depth (h 0)

120 mm

Surface

Plain

Material

Stainless steel A4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information