W-VD-IG internally threaded sleeve, zinc-plated steel
Female thread sleeve W-VD-IG/S steel zinc plated
ANC-(W-VD-IG/S)-(A2K)-M10
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For compound anchor cartridge system W-VD and WIT injection systems in non-cracked concrete. Zinc-plated steel
Anchorage via bond between mortar, female thread sleeve and anchoring base
Galvanised steel female thread sleeve in sizes (female thread) M8, M10, M12 and M16
Notice
Drill hole cleaning: 3x blow out
Assembly instructions: Insert female thread sleeve using hammer drill or impact drill in rotation + impact mode.
Product information
Datasheets(X)
Application area
W-VD-IG/S (galvanised steel) can be used in dry indoor areas
Type description | W-VD-IG/S |
Anchor internal diameter metric | IT M10 |
Female-thread length | 30 mm |
Anchor diameter (d) | 14 mm |
Effective anchoring depth (h ef) | 90 mm |
Anchor length (l) (l) | 90 mm |
Nominal drill-bit diameter cartridge system (d 0) | 16 mm |
Drill hole depth (h 0) | 90 mm |
Surface | Zinc plated |
Material | Steel |