Welcome to Würth Slowakia For trade customers only

W-VD-IG internally threaded sleeve, zinc-plated steel

ANC-(W-VD-IG/S)-(A2K)-M16

Art.-no. 0905410016

EAN 4011231850506

Price for selected packaging unit
W-VD-IG internally threaded sleeve, zinc-plated steel

Art.-no. 0905410016

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For compound anchor cartridge system W-VD and WIT injection systems in non-cracked concrete. Zinc-plated steel

Anchorage via bond between mortar, female thread sleeve and anchoring base


Galvanised steel female thread sleeve in sizes (female thread) M8, M10, M12 and M16

Notice

Drill hole cleaning: 3x blow out


Assembly instructions: Insert female thread sleeve using hammer drill or impact drill in rotation + impact mode.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

W-VD-IG/S (galvanised steel) can be used in dry indoor areas

Type description

W-VD-IG/S

Anchor internal diameter metric

IT M16

Female-thread length

40 mm

Anchor diameter (d)

22 mm

Effective anchoring depth (h ef)

120 mm

Anchor length (l) (l)

120 mm

Nominal drill-bit diameter cartridge system (d 0)

25 mm

Drill hole depth (h 0)

120 mm

Surface

Zinc plated

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information