Welcome to Würth Slowakia For trade customers only

W-VI-IG internally threaded anchor, zinc-plated steel

Female thread anchor W-VI-IG/S steel zinc plated
ANC-(W-VI-IG/S)-(A2K)-M12X125

Art.-no. 5915612125

EAN 4062856001675

Price for selected packaging unit
W-VI-IG internally threaded anchor, zinc-plated steel

Art.-no. 5915612125

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For injection systems Allrounder WIT-VM 250, masonry with perforated sleeve SH, Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000. Zinc-plated steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for the following injection systems:


  • Injection system ALLROUNDER WIT-VM 250, masonry (SH) - solid brick and perforated brick, aerated concrete

  • Injection system WIT-Nordic, masonry (SH) - solid brick and perforated brick, aerated concrete

  • Injection system CONCRETE-MULTI WIT-UH 300, cracked and uncracked concrete

  • Injection system PURE-EPOXY WIT-PE 1000, cracked and uncracked concrete


W-VI-IG/S (zinc-plated steel) can be used in dry indoor areas

Type description

W-VI-IG/S

Female thread

12 mm

Length

125 mm

Nominal drill-bit diameter (d 0)

22 mm

Effective anchoring depth (h ef)

125 mm

Drill hole depth (h 0)

125 mm

Min./max. screw-in depth

12-30 mm

Required injection mortar

WIT-UH 300, WIT-PE 1000

Approval

ETA-17/0127, ETA-19/0542