Welcome to Würth Slowakia For trade customers only

W-VI-IG internally threaded anchor, zinc-plated steel

Female thread anchor W-VI-IG/S steel zinc plated
ANC-(W-VI-IG/S)-(A2K)-M6X80

Art.-no. 5915606080

EAN 4056807085647

Price for selected packaging unit
W-VI-IG internally threaded anchor, zinc-plated steel

Art.-no. 5915606080

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For injection systems Allrounder WIT-VM 250, masonry with perforated sleeve SH, Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000. Zinc-plated steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for the following injection systems:


  • Injection system ALLROUNDER WIT-VM 250, masonry (SH) - solid brick and perforated brick, aerated concrete

  • Injection system WIT-Nordic, masonry (SH) - solid brick and perforated brick, aerated concrete

  • Injection system CONCRETE-MULTI WIT-UH 300, cracked and uncracked concrete

  • Injection system PURE-EPOXY WIT-PE 1000, cracked and uncracked concrete


W-VI-IG/S (zinc-plated steel) can be used in dry indoor areas

Type description

W-VI-IG/S

Female thread

6 mm

Length

80 mm

Suitable for perforated sleeve

SH 16 x 85

Nominal drill-bit diameter (d 0)

12 mm

Effective anchoring depth (h ef)

80 mm

Nominal drill-bit diameter perforated sleeve (d 0)

16 mm

Effective anchoring depth perforated sleeve (h ef)

85 mm

Drill hole depth (h 0)

90 mm

Min./max. screw-in depth

8-20 mm

Required injection mortar

WIT-VM 250, WIT-UH 300, WIT-PE 1000

Approval

ETA-16/0757, ETA-17/0127, ETA-19/0542