W-VIZ-A DYNAMIC anchor rod, zinc-plated steel
Anchor rod W-VIZ-A/S dynamic zinc-plated steel
ANC-(W-VIZ-A/S DYN)-(A2K)-30-M16X200
Art.-no. 0905481601
EAN 4050382478382
Register now and access more than 125,000 products
- Required injectable mortar: Concrete specialist WIT-VIZ, WIT-VIZ Express, WIT-VM 100, WIT-Express
- Anchor rod for injection system W-VIZ-A/S DYNAMIC individual fixing point: Fatigue loading (dynamic). Zinc-plated steel
- Push-through installation
- Easy installation: Anchor is supplied pre-assembled (no laborious assembly of anchor components required)
- Hardened injectable mortar largely seals off the drill hole
- Fastening with low expansion pressure allows small spacing and edge distances
- The geometry of the anchor rod allows safe follow-up expansion capability
- Mechanical drill hole cleaning: Easy handling, very good drill hole cleaning, high working loads
- Force-controlled/torque-controlled expansion anchor made of galvanised steel in sizes M12, M16, M20 or high corrosion-resistant steel (HCR, 1.4529) M16
- The load is transferred via the mechanical interlocking of individual cones in the injection mortar and also via a combination of retention and frictional forces in the base material (concrete)
- DIBt National technical approval Z-21.3-1909 for individual fixing point, cracked and uncracked concrete + fatigue loading (dynamic)
- European Technical Assessment ETA-18/0979: Retroactively installed fasteners in concrete under fatigue-relevant cyclic effect of action (dynamic response)
W-VIZ/HCR dynamic in high corrosion resistance steel (material type no. 1.4529) available on special order.
Suitable injectable mortar: WIT-VIZ, WIT-VIZ Express, WIT-VM 100, WIT-Express
Robot systems (fatigue-related influences)
Tunnel ventilation (fatigue-related influences)
Conveyor belts (fatigue-related influences)
Create the drill hole
Check the cleaning brush diameter
Clean drill hole (blow out 2 x, brush out mechanically 2 x, blow out 2 x), with M20 and larger, blow out with pneumatic air (pneumatic air nozzle)
Screw mixer onto cartridge
Before use, press out approx. 10 cm cord. Do not use this initial mortar!
Fill injection mortar starting from base of drill hole
Press in anchor rod up to drill hole base while turning slightly
Observe the injection mortar curing time
After the hardening time, remove extruded mortar
1. Apply installation torque
2. Screw on the locking nut, then tighten with a wrench ¼ to ½ a turn
Datasheets(X)
CAD data (available after login)
Effect of action on anchorages: Fatigue loading (note: static and quasi-static action according to ETA-04/0095)
Base material:
- Reinforced or non-reinforced normal weight concrete
- Concrete compressive strength C20/25 to C50/60
- Cracked and uncracked concrete
- Temperature range -40°C to 80°C, maximum short-term temperature +80°C and maximum long-term temperature +50°C
W-VIZ/S dynamic (zinc-plated steel) can be used in dry indoor areas
Suitable for fastening slewing cranes, crane runways, guide rails in lift shafts, ventilation fans, machinery, welding robots, conveyors, street and motorway traffic signs, gantries, attachments in road and railway tunnels etc.
Clean the drill hole: 2x blow out, 2x mechanical brush out, 2x blow out
If the drill hole is M20 or larger, blow out with pneumatic air using the appropriate pneumatic air nozzles
Type description | W-VIZ-A/S dyn. |
Metric anchor diameter | M16 |
Effective anchoring depth (h ef) | 125 mm |
Attachment height (t fix) | 30 mm |
Anchor length (l) | 200 mm |
Nominal drill-bit diameter (d 0) | 18 mm |
Drill hole depth (h 0) | 133 mm |
Required injection mortar | WIT-VM 100, WIT-Express, WIT-VIZ, WIT-VIZ express |
Approval | DIBt Z-21.3-1909, ETA-18/0979 |
Material | Steel |
Surface | Zinc plated |
Through-hole in the component to be connected (d f) | 19 mm |