W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)
ANC-(W-VIZ-A/S)-(A2K)-15-M8X65
Art.-no. 0905440811
EAN 4046778367323
Register now and access more than 125,000 products
- In-place installation (M10 to M24) and pre-positioned installation (M8 to M24)
- High loads, minimum spacing and edge distances
- The bonded anchor is suitable for cracked concrete (concrete tensile zone) and non-cracked concrete (concrete compressive zone)
- The drill holes can be created using a hammer drill (W-VIZ M8 to M24), vacuum drill (W-VIZ M10 to M24) or diamond drill process (W-VIZ M10 to M24)
- Attachment with low expansion pressure allows minimum spacing and edge distances
- Geometry of anchor rod allows safe follow-up expansion capability
- Mechanical drill hole cleaning: Easy handling, very good drill hole cleaning, high loads
- Force-controlled/torque-controlled expansion anchors made of zinc-plated steel in sizes M8, M10, M12, M16, M20 and M24
- The load is transferred via the mechanical interlocking of individual cones in the injection mortar and also via a combination of retention and frictional forces in the base material (concrete)
- European technical assessment ETA-04/0095 for fixing point option 1, cracked and non-cracked concrete, seismic performance category C1 and C2
- Fire resistance: F30, F60, F90 and F120
Suitable injectable mortar: WIT-VIZ, WIT-VIZ Express
Drill the hole
Check the cleaning brush diameter
Clean drill hole (blow out twice, brush out mechanically twice, blow out twice), blow out with compressed air in case of M20 drill hole or larger.
Screw mixer onto cartridge
Before use, press out approx. 10 cm cord. Do not use this initial mortar!
Fill injection mortar starting from base of drill hole
Press in anchor rod up to drill hole base while turning slightly
Visual check of mortar volume, embedment depth mark
Observe the injection mortar curing time
Install component; maximum torque may not be exceeded
Datasheets(X)
- The anchor has a European technical assessment for use in reinforced or unreinforced normal weight concrete with a concrete compressive strength of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12
- Anchorage with a European technical assessment in cracked concrete (concrete tensile zone) and non-cracked concrete (concrete compressive zone)
- Static (e.g. dead load, equipment, storage materials) or quasi-static (e.g. staircase railings) actions: M8 to M24
- Seismic effects, earthquakes (category C1 + C2): M10 to M24
- Anchor size M8 to M24: Installation in dry or wet concrete
- Anchor size M12 to M24: Installation in drill holes filled with water (exception: W-VIZ-A 75 M12 - installation in water-filled drill holes not permitted)
- For use in concrete < C20/25 and pressure-resistant natural stone (without approval)
- W-VIZ/S (zinc plated steel) can be used in dry indoor areas
- Suitable for fastening metal structures, metal profiles, brackets, base plates, supports, railings, wooden structures, beams etc.
Clean the drill hole: 2x blow-out, 2x mechanical brush-out, 2x blow-out
If the drill hole is M20 or larger, blow out with pneumatic air using the appropriate pneumatic air nozzles
Type description | W-VIZ-A/S |
Metric anchor diameter | M8 |
Effective anchoring depth (h ef) | 40 mm |
Attachment height (t fix) | 15 mm |
Anchor length (l) | 65 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Drill hole depth (h 0) | 42 mm |
Required injection mortar | WIT-VM 100, WIT-Express, WIT-VIZ, WIT-VIZ express |
Approval | ETA-04/0095 |
Material | Steel |
Surface | Zinc plated |
Through-hole in the component to be connected (d f) | 9 mm |