Welcome to Würth Slowakia For trade customers only

W1 W1 joint bolt clamp

Joint bolt clamp DIN 3017-3 shape GBS/C1 W1
JNTBLTCLMP-DIN3017-W1-W30-(140-150)

Art.-no. 0537130145

EAN 4049557453590

Price for selected packaging unit
W1 W1 joint bolt clamp

Art.-no. 0537130145

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For hoses with a high level of hardness or inserts made of metal or plastic

Extremely high tightening force


Secure connection, even for hard hoses



Rounded edges/hose bridge


Prevents injury and hose damage

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Air-conveying pipes, exhaust gas system, clamping/fastening

Material of clamp band

Steel

Surface of the clamp band

Zinc plated

Material of screw

Steel

Surface of the screw

Zinc plated

Min./max. grip range

140-150 mm

Width of band

30 mm

Width across flats

30 mm

Tightening torque

25 Nm

Standards

DIN 3017

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information