Welcome to Würth Slowakia For trade customers only

WC/bathroom building door mortise lock, class 3

MORTSLOK-CL3-WC-DIN/L-A2-WT-55-20MM

Art.-no. 0688503835

EAN 4048539259564

Price for selected packaging unit
WC/bathroom building door mortise lock, class 3

Art.-no. 0688503835

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ensures quiet closing
  • Ensures quiet closing due to the special noise-suppressing latch

  • Locking via robust steel square bolt

  • Robust design with closed, zinc plated lock housing

  • Integrated lubrication device in the lock face plate for long-lasting, smooth functionality

  • Includes three chip-protection bushings that prevent chips from entering the lock housing
Notice

Does not include striker plate.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for rebated WC and bathroom doors.

Door lock class

3

Design

Whisper lock

Lock type

WC/bathroom

Face plate shape

Round

Face plate width

20 mm

Backset (d)

55 mm

DIN direction

DIN L

Distance (from handle to lock)

78 mm

Door-lock hub

8 mm

Square bar

8 mm

Latch lock bolt throw

Single-turn 10mm

Material of face plate

Stainless steel

Colour of face plate

Stainless steel coloured

Surface of the catch bolt

Nickel plated bright

Surface of the latch

Nickel plated bright

Gloss level of face plate

Matt

Material of catch bolt

Die-cast steel with plastic insert

Material of bar

Steel investment cast

Material of door-lock hub

Steel

Material of square bar

Steel

Material of door-lock hub bearing

PA - Polyamide

Face plate length

235 mm

Face plate thickness

3 mm

Lock-case length

165 mm

Lock-case width

85 mm

Lock-case thickness

15.3 mm

Standards

EN 12209, DIN 18251-1

Environmental Product Declaration

Yes

Classification key in line with DIN EN 12209: 2003
3 M 5 0 0 C 3 B D 2 0
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-CS-WO-AW20-(A2K)-3,5X25/21

For universal use in furniture construction, shopfitting, fitting attachments and interior fittings.
x 2000 pcs
Tab locking plate for flush-closing doors

TABLOKPLT-F.DRLOK-RD-DIN/L-A2-MAT

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information