Welcome to Würth Slowakia For trade customers only

WE system workshop trolley

WE system workshop trolley
WRKSHPTRLY-WE-SYS-7-RED

Art.-no. 0962639070

EAN 4056807744360

Price for selected packaging unit
WE system workshop trolley

Art.-no. 0962639070

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories

Drawers with three-stage locking


  • Central locking mechanism with cylinder lock locks all the drawers

  • Drawers remain securely closed during transport

  • Safety pull-out lock means only one drawer can be opened at a time, protecting the trolley against tipping

  • Drawers can be unlocked individually and with one hand


Practical working with the workshop trolley


  • Four durable rubber castors (one with brake) for easily moving the trolley directly to the work location

  • Sturdy, ergonomic side handle for convenient manoeuvring

  • Drawers can be opened with one hand

  • Large storage capacity with deep drawers for power tools or bulky objects

  • Large, rubberised and replaceable storage and work areas


Flexible expansion to suit requirements


  • Foam and tray inserts, dividers, ORSY system boxes from the Würth system dimensions world, compartment dividers and non-slip mats that fit perfectly in the drawers

  • Practical additional holders for tools and small parts can be attached to the square perforations on the side


Long service life


  • Designed for high loads

  • Ball bearings enable drawers to be pulled out fully and smoothly

  • Elegant, easy-to-clean surface with high-quality powder coating
System grid dimensions for drawers
Art. no.DrawerGrid dimensions
0962 639 060 to 0962 639 0631-3
4-6
0962 639 070 to 0962 639 0731-5
6-7
0962 639 080 to 0962 639 0831-7
8
Application area
Insert with tool assortments
Insert with tool and small part assortments
Insert with tool and small parts assortments as well as system boxes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The perfect mobile storage and transport solution with compact storage space for flexible working in professional workshops.

Type description

WE7 system

Colour

Traffic red RAL 3020

Surface

Powder-coated

Material

Sheet steel

Width x depth x height (external dimension)

850 x 545 x 1055 mm

Drawer design

5 drawers W 674 x D 463 x H 71 mm, 2 drawers, W 674 x D 463 x H 156 mm

Pullout type

Full extension, Ball-bearing

Load capacity of drawer

40 kg

Number of drawers

7 PCS

Number of rolls

4 PCS

Load capacity

500 kg

Material of worktop

Rubber mat

Product weight (per item)

80000.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Can holder

CANHOLD-(F.WRKSHPTRLY-C/S)

For mounting in square-hole walls
x 1 pcs
Side can holder for workshop trolleys

CANHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD-BLCK

For organised storage of chemical canisters for Basic/Pro/WE workshop trolleys
x 1 pcs
Side impact screwdriver holder for workshop trolleys

IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

Side-mounted impact driver holder for organised storage of various impact drivers and cordless screwdrivers for Basic/Pro/WE workshop trolleys
x 1 pcs
Side tool holder for workshop trolleys

SCRDRIVHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

For organised storage of screwdrivers, wrenches and pliers for Basic/Pro/WE workshop trolleys
x 1 pcs
Flat divider set for workshop trolleys in system dimension 8.8

SEPPLT-(F.WRKSHPTRLY-SYS-8.8)-FL

Flat drawer partition elements for organised storage of tools and small parts
x 1 pcs
High divider set for workshop trolleys in system dimension 8.8

SEPPLT-(F.WRKSHPTRLY-SYS-8.8)-H

High drawer partition elements for organised storage of tools and small parts
x 1 pcs
Non-slip mat for workshop trolley drawers

NONSLPMAT-(F.WRKSHPTRLY-SYS-8.8)

For the drawers of the workshop trolleys in the respective system dimensions
x 1 pcs
Storage compartment

STRGCPRT-PERFPLTSYS-450X170MM

For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Lock with 2 keys for WE series workshop trolleys and WE system assembly workbenches

LOK-(F.WRKSHPTRLY-WE)

x 1 pcs
Steering roller for WE series workshop trolleys

CSTR-(F.WRKSHPTRLY-WE)-W.BRK

x 1 pcs
Steering roller for WE series workshop trolleys

CSTR-(F.WRKSHPTRLY-WE)-WO.BRK

x 1 pcs
Fixed castor for WE series workshop trolleys

FIXCSTR-(F.WRKSHPTRLY-WE)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information