WIT-AS anchor rod, A4 stainless steel for WIT-VM 250 injection systems
ANC-(WIT-AS)-A4-20-M12X125
Art.-no. 0903452121
EAN 4045727557884
Register now and access more than 125,000 products
In autoclaved aerated concrete, only anchorage with perforated sleeve WIT-SH 18/95 is permitted!
Datasheets(X)
- Anchor rod WIT-AS A4 can be used for the injection system "ALLROUNDER WIT-VM 250, masonry - solid and perforated brick, autoclaved aerated concrete"
- WIT-AS A4, A4 stainless steel can be used in dry indoor areas and outdoors (including in industrial atmospheres and close to the sea) or in damp rooms, provided that no particularly aggressive conditions are present
Type description | WIT-AS A4 |
Metric anchor diameter | M12 |
Property class | 70 |
Anchor length (l) | 125 mm |
Attachment height (t fix) | 20 mm |
Nominal drill-bit diameter (d 0) | 14 mm |
Effective anchoring depth (h ef) | 93 mm |
Nominal drill-bit diameter perforated sleeve (d 0) | 18 mm |
Effective anchoring depth perforated sleeve (h ef) | 95 mm |
Drill hole depth (h 0) | 100 mm |
Suitable for perforated sleeve | WIT-SH 18/95 |
Required injection mortar | WIT-VM 250 |
Approval | ETA-13/1040 |
Material | Stainless steel A4 |
Surface | Plain |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!