WIT-AS anchor rod, zinc-plated steel for WIT-VM 250 injection systems
Anchor rod WIT-AS steel zinc plated
ANC-(WIT-AS)-(A2K)-20-M12X125
Art.-no. 0903451121
EAN 4045727556887
				
				Register now and access more than 125,000 products
In aerated concrete, only anchoring with the perforated sleeve WIT-SH 18/95 is permitted!
Datasheets(X)
CAD data (available after login)
- Anchor rod WIT-AS can be used for the injection system "ALLROUNDER WIT-VM 250, masonry - solid and perforated brick, autoclaved aerated concrete"
 - WIT-AS, zinc-plated steel can be used in dry indoor areas
 
Type description  | WIT-AS  | 
Metric anchor diameter  | M12  | 
Property class  | 5.8  | 
Anchor length (l)  | 125 mm  | 
Attachment height (t fix)  | 20 mm  | 
Nominal drill-bit diameter (d 0)  | 14 mm  | 
Effective anchoring depth (h ef)  | 93 mm  | 
Nominal drill-bit diameter perforated sleeve (d 0)  | 18 mm  | 
Effective anchoring depth perforated sleeve (h ef)  | 95 mm  | 
Drill hole depth (h 0)  | 100 mm  | 
Suitable for perforated sleeve  | WIT-SH 18/95  | 
Required injection mortar  | WIT-VM 250  | 
Approval  | ETA-13/1040  | 
Material  | Steel  | 
Surface  | Zinc plated  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!