WIT-AS anchor rod, zinc-plated steel for WIT-VM 250 injection systems
Anchor rod WIT-AS steel zinc plated
ANC-(WIT-AS)-(A2K)-40-M12X145
Art.-no. 0903451122
EAN 4045727556894


Register now and access more than 125,000 products
In aerated concrete, only anchoring with the perforated sleeve WIT-SH 18/95 is permitted!
Datasheets(X)
CAD data (available after login)
- Anchor rod WIT-AS can be used for the injection system "ALLROUNDER WIT-VM 250, masonry - solid and perforated brick, autoclaved aerated concrete"
- WIT-AS, zinc-plated steel can be used in dry indoor areas
Type description | WIT-AS |
Metric anchor diameter | M12 |
Property class | 5.8 |
Anchor length (l) | 145 mm |
Attachment height (t fix) | 40 mm |
Nominal drill-bit diameter (d 0) | 14 mm |
Effective anchoring depth (h ef) | 93 mm |
Nominal drill-bit diameter perforated sleeve (d 0) | 18 mm |
Effective anchoring depth perforated sleeve (h ef) | 95 mm |
Drill hole depth (h 0) | 100 mm |
Suitable for perforated sleeve | WIT-SH 18/95 |
Required injection mortar | WIT-VM 250 |
Approval | ETA-13/1040 |
Material | Steel |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!