Welcome to Würth Slowakia For trade customers only

WIT-IG internally threaded sleeve, zinc-plated steel for WIT-VM 250 injection systems in masonry

Female thread sleeve WIT-IG steel zinc plated
ANC-(WIT-IG)-(A2K)-M8X93

Art.-no. 0903461081

EAN 4045727557402

Price for selected packaging unit
WIT-IG internally threaded sleeve, zinc-plated steel for WIT-VM 250 injection systems in masonry

Art.-no. 0903461081

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

In aerated concrete, only anchoring with the perforated sleeve WIT-SH 18/95 is permitted!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Internally threaded sleeve WIT-IG can be used for injection system ALLROUNDER WIT-VM 250, masonry - solid and perforated brick, autoclaved aerated concrete

  • WIT-IG, zinc-plated steel can be used in dry indoor areas

Type description

WIT-IG

Female thread

8 mm

Anchor length (l)

93 mm

Min./max. screw-in depth

8-20 mm

Nominal drill-bit diameter (d 0)

14 mm

Nominal drill-bit diameter perforated sleeve (d 0)

18 mm

Drill hole depth (h 0)

100 mm

Effective anchoring depth (h ef)

95 mm

Suitable for perforated sleeve

WIT-SH 18/95

Required injection mortar

WIT-VM 250

Approval

ETA-13/1040

Material

Steel

Surface

Zinc plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
WIT-SH perforated sleeve for ALLROUNDER WIT-VM 250 injection systems

ANC-(WIT-SH)-PLA-18X95

WIT-SH masonry and perforated sleeve
x 200 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information