Welcome to Würth Slowakia For trade customers only

WIT-PY 200 injectable mortar

ANC-MORT-(WIT-PY 200)-CART-300ML

Art.-no. 5918282300

EAN 4068362474309

Price for selected packaging unit
WIT-PY 200 injectable mortar

Art.-no. 5918282300

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Bonded anchor injectable mortar for anchoring in uncracked concrete and masonry, temperate climates
  • 2-component resin mortar, styrene-free polyester

  • Individual fixing point for uncracked concrete

W-VI-A anchor rod, W-VD-A anchor rod, standard threaded rod with acceptance test certificate 3.1


  • Individual fixing point for masonry (system with SH perforated sleeve)

W-VI-A anchor rod, standard threaded rod with acceptance test certificate 3.1, SH perforated sleeve


  • Climate types: Temperate climates, subtropics
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Attachment in uncracked concrete, solid and perforated block masonry, autoclaved aerated concrete.

  • Suitable for fastening wooden structures, metal structures, metal profiles, brackets, grilles, cable conduits etc.

  • Optimal processing conditions in the following climates: Temperate climates, subtropics

Contents

300 ml

Suitable application gun

Application gun MULTI, Application gun WIT 330ml, EasyMax 330 ml, HandyMax 330 ml, Silicone application gun 310ml

Min./max. processing temperature /conditions

5 to 40 °C / temperature in the anchorage ground during processing and hardening

Min./max. ambient temperature / Conditions

-40 to 80 °C / after completely curing process

Temperature resistance, long-term temperatures max.

40 °C

Temperature resistance, short-term temperatures max.

80 °C

Shelf life from production/conditions

12 Month / cool and dry storage area, 5°C to 25°C

Chemical basis

Polyester, styrene free

Colour

Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information