WLH 2+2 UV rechargeable LED hand-held lamp
LAMP-CORDL-LED-WLH-(2+2)-UV
Art.-no. 0827941122
EAN 4068362162879
Register now and access more than 125,000 products
- Continuously dimmable (10 to 100 %) main LED (50-500 lumens)
- Ideal for hard-to-reach areas due to the slim design
- Flexible attachment to all metallic surfaces using two magnets (in the base and holding clip)
- Practical torch function
- Short charging time and long-lasting performance due to state-of-the-art lithium-ion rechargeable battery technology
Scope of delivery
Handheld lamp, USB-A/USB-C charging cable
Datasheets(X)
For quickly and easily locating leaks using UV leak detection fluid in engines, gearboxes, cooling systems, hydraulic lines, power steering mechanisms and air-conditioning systems.
Suitable for indoor and outdoor use.
Min./max. wavelength | 395-405 nm |
Min./max. luminous flux | 50 / 500 lm |
Luminous flux side light | 150 lm |
Min./max. luminous period | 1.5-20 h |
Charging time | 3 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 44 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 1200 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class | Protection class III/safety extra-low voltage |
Connection type | USB type A, USB type C |
Power-lead length | 1000 mm |
Min./max. operating temperature | 0 to 30 °C |
Charging temperature min./max. | 5 to 25 °C |
Length x width x height | 172.5 x 24 x 23 mm |