WN type RN facade construction drill bit
DRL-FCDE-HSS-D6,8-L300-WL30MM
Art.-no. 062768 300
EAN 4050642547254
Register now and access more than 125,000 products
- The stable twist drill bit in short design ensures precise drilling
- Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Datasheets(X)
For steel
Diameter (d) | 6.8 mm |
Chip flute length (l2) | 30 mm |
Length (l1) | 300 mm |
Cutting material | HSS |
Type description | RN |
Surface | Vaporised |
Other standard | Company standard |
Angle of the tip | 120 Degree |
Material to be processed | Steel |
Suitable for max. strength | 1000 N/mm² |
Service life (points system) | 2 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Suitable for cordless drills (points system) | 1 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Drilling behaviour (point system) | 2 of 4 points |
Versatility (points system) | 2 of 4 points |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!