Welcome to Würth Slowakia For trade customers only

WSAFE 4000 pneumatic safety coupling With female thread

CUPL-QCKACTION-PN-S4000-IT-3/8IN

Art.-no. 0699043138

EAN 4058794689426

Price for selected packaging unit
WSAFE 4000 pneumatic safety coupling With female thread

Art.-no. 0699043138

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.

Optimal compressed air supply and power delivery for compressed air consumers


Flow-optimised valve facilitates high flow rate of up to 4,000 l/min and a maximum operating pressure of 16 bar. This results in greater productivity and lower energy costs for the user.



High protection and corrosion resistance even under demanding conditions


Exposed surfaces are chrome-plated, nickel-plated or galvanised.



Long service life


Locking sleeve made from hardened steel



Secure, one-handed decoupling


Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back the locking sleeve. The coupling vents automatically with repelling of the hose prevented.



Coupling is compatible with other compressed air fittings


Series 4000 fittings comply with the European standard and have a nominal width of 10.4 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

IT G 3/8 inch

Length (L)

62 mm

Outer diameter (D)

28 mm

Width across flats (SW)

24 mm

Flow capacity

4000 l/min

Min./max. temperature resistance

-20 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information