Welcome to Würth Slowakia For trade customers only

W.TEC® INSERT COIL helical insert screw-in tool - manual installation tool

Manual screw-in tool
SCRINTL-MAN-ST-M20

Art.-no. 4625000157

EAN 4056808647356

Price for selected packaging unit
W.TEC® INSERT COIL helical insert screw-in tool - manual installation tool

Art.-no. 4625000157

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Manual tool for screwing in wire thread inserts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions1. Engage the drive tang of the wire thread insert using the groove of the screw-in tool.

2. Apply light pressure to screw the thread insert into the receiving thread until it sits 1/4 to 1/2 rotations below the surface. The adjusting ring on the tool can be set to prevent the thread insert being screwed in too deeply.

Caution: Do not turn against the direction of rotation as this risks breaking the tang.

Suitable for thread insert

M20x2,5

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information