WÜPLAST® flanged pan head screw with hexalobular recess WN 1451, steel 10.9, zinc plated, transparent passivated (A3K)
SCR-FLG-W1451-TX6-10.9-(A3K)-2,5X10
Art.-no. 423225 10
EAN 4049557514888
Register now and access more than 125,000 products
30° thread angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank coverage
Greater pull-out forces
Thread pitch
- High degree of self-locking
The connection is less likely to work itself loose
- Material preservation
Greater load-bearing strength of the connection
Recessed core diameter
- No material damage
Improved process reliability
- Low screw-in torques
Secure screw connection
High-quality surfaces
- Chrome (VI)-free surfaces
- High corrosion resistance
WÜPLAST screws only conform to grade 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 5 mm |
Head height (k1) | 1.62 mm |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
Internal drive | TX6 |
Other standard | W1451 |
Design | With flange |
Head type | Pan head with collar |
Thread type | Plastic screw thread |
Shaft length (a) | 1.3 mm |
Pitch | 1.12 mm |
