WÜPLAST® pan head screw with Z Phillips head WN 1412, steel 10.9, zinc-plated, transparent passivated (A3K)
WÜPLAST W1412 steel 10.9 zinc plated Z
SCR-RSD-W1412-Z3-10.9-(A3K)-6X12
Register now and access more than 125,000 products
30° angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank coverage
Greater pull-out force
Thread pitch
- High degree of resistance
The connection is less likely to work itself loose
- Material preservation
Greater load-bearing strength of the connection
Reset core diameter
- No material damage
Greater process reliability
- Low screw-in torques
Secure screw connection
High-quality surfaces
- Chrome (VI)-free surfaces
- High resistance to corrosion
WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since due to the screw geometry not all requirements can be tested and applied in accordance with the above standard.
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 10.5 mm |
Head height (k1) | 4.15 mm |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
Internal drive | Z3 |
Other standard | W1412 |
Head type | Pan head |
Thread type | Plastic screw thread |
Shaft length (a) | 3 mm |
Max. drive depth (t max) | 3.03 mm |