Welcome to Würth Slowakia For trade customers only

WÜPLAST® pan head screw with flange and hexagon socket WN 1451, steel 10.9, zinc-plated, transparent passivated (A3K)

WÜPLAST W1451 steel 10.9 zp pan head TX w. flange
SCR-FLG-W1451-TX6-10.9-(A3K)-2,5X6

Art.-no. 423225 6

EAN 4058794758825

Price for selected packaging unit
WÜPLAST® pan head screw with flange and hexagon socket WN 1451, steel 10.9, zinc-plated, transparent passivated (A3K)

Art.-no. 423225 6

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For thermoplastics

30° angle


  • Reduction of radial stresses

No damage to the screw boss


  • Greater flank overlap

Higher pull-out forces



Thread pitch


  • High self-locking capacity

Reduced likelihood of connection working loose


  • Material preservation

Higher connection load capacity



Recessed core diameter


  • No material damage

Improved process reliability


  • Low screw-in torques

More secure screw connection



High-quality surfaces


  • Chrome (VI)-free surfaces

  • High corrosion resistance
Notice

WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

6 mm

Head diameter (dk)

5 mm

Head height (k1)

1.62 mm

Material

Steel

Property class

10.9

Surface

Zinc plated

Internal drive

TX6

Other standard

W1451

Design

With flange

Head type

Pan head with collar

Thread type

Plastic screw thread

Shaft length (a)

1.3 mm

Pitch

1.12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information