Welcome to Würth Slowakia For trade customers only

WÜPLAST® pan head screw with hexalobular drive WN 1452, A2 austenitic steel

WÜPLAST W1452 stainless steel A2 pan head TX
SCR-RSD-W1452-T20-A2-4X8

Art.-no. 42314 8

EAN 4059608331074

Price for selected packaging unit
WÜPLAST® pan head screw with hexalobular drive WN 1452, A2 austenitic steel

Art.-no. 42314 8

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For thermoplastics

30° angle


  • Reduction of radial stresses

No damage to the screw boss


  • Greater flank coverage

Greater pull-out forces



Thread pitch


  • High degree of self-locking

The connection is less likely to work itself loose


  • Material preservation

Greater load-bearing strength of the connection



Reset core diameter


  • No material damage

Improved process reliability


  • Low screw-in torques

Secure screw connection



High-quality surfaces


  • Chrome (VI)-free surfaces

  • High resistance to corrosion
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

8 mm

Head diameter (dk)

7.5 mm

Head height (k1)

2.72 mm

Material

Stainless steel A2

Surface

Plain

Internal drive

TX20

Other standard

W1452

Head type

Pan head

Thread type

Plastic screw thread

Shaft length (a)

2 mm

Max. drive depth (t max)

1.7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information